Beli pompa multipro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MultiPro Pump Submersible (Pompa Celup)
    Mulai

    Rp739.900

    MultiPro Pump Submersible (Pompa Celup)
    atribut:
    • Voltage (V): 220
    • Maximum Speed (rpm): 2850
  2. MultiPro Hand Drum Pump (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp369.900

    MultiPro Hand Drum Pump (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    • For Auto, Farm, Marine and lndustdaI Use • Heavy Duty & nick Steel Pipe • K nurled BareI for Non-Slip Grip • Include 12" Flexible Hose, 6" Extension and Coupler • 6000 - 8000 PSI
    atribut:
    • Size (mm): 130
  3. Wasser Pump Submersible (Pompa Celup)
    Mulai

    Rp669.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  4. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  5. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  6. RESUN Electromagnetic Air Pump (Pompa Air Elektromagnetik)
    Mulai

    Rp1.199.900

    RESUN Electromagnetic Air Pump (Pompa Air Elektromagnetik)
    atribut:
    • Power (W): 80
    • Diameter of Outlet (mm): 10
    • Specification of Divider: 8
    • Dimensions (mm): 245x132x155
    • Rated Voltage (V): 220
    • Airflow Output (L/minute): 90
    • Frequency (Hz): 50
    • Rated Pressure (MPa): 0.04
  7. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  8. TSURUMI PUMP Pump Submersible (Pompa Celup)
    Mulai

    Rp4.899.900

    TSURUMI PUMP Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Continuous Running Water Level (inch): 3.5
  9. Philips Lampu LED Bulb MyCare (Lampu Bohlam)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp53.900

  10. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  11. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  12. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp999.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  13. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp1.799.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
    atribut:
    • Power (V): 220 (50Hz)
    • Submerged Limit (m): 5
  14. Franklin Elektric Pump Submersible (Pompa Celup)
    Mulai

    Rp3.599.900

    Franklin Elektric Pump Submersible (Pompa Celup)
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  15. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  16. SANEI Pump Submersible (Pompa Celup)
    Mulai

    Rp299.900

    SANEI Pump Submersible (Pompa Celup)
    atribut:
    • Cable Length (m): 10
  17. MultiPro Water Pump Pliers
    Mulai

    Rp59.900

    MultiPro Water Pump Pliers
    Deskripsi:
    • Drop Forged High Carbon Steel • Hardened Cutting Edges • Full Polishing and Satin Finishing
  18. MultiPro Pump Accessories
    Mulai

    Rp419.900

    MultiPro Pump Accessories
    atribut:
    • Rated Voltage (V): 220-240/110-120
    • Frequency (Hz): 50/60
    • Start Pressure Set (Bar): 1.2/1.5/2.2
    • Max Temperature (°С): 60
    • Maximum Current (A) : 10
    • Maximum Power (kW): 1.1
    • Maximum Pressure (bar): 10
    • Protection Rating: IP65
  19. Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  20. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
Daftar Harga pompa multipro Terbaru October 2026
MultiPro Pump Submersible (Pompa Celup)Rp739.900
MultiPro Hand Drum Pump (Pompa Oli / Pompa Drum Manual)Rp369.900
Wasser Pump Submersible (Pompa Celup)Rp669.900
Wasser Pump Submersible (Pompa Celup)Rp949.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
RESUN Electromagnetic Air Pump (Pompa Air Elektromagnetik)Rp1.199.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
TSURUMI PUMP Pump Submersible (Pompa Celup)Rp4.899.900
Philips Lampu LED Bulb MyCare (Lampu Bohlam)Rp53.900
Grundfos Pump Submersible SQ Series (Pompa Celup)Rp17.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)